Beli throttle body di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INCHEMOTO Throttle Body Cleaner
    Mulai

    Rp129.900

    INCHEMOTO Throttle Body Cleaner
    Deskripsi:
    Membersihkan parts dari Throttle Body kendaraan agar bebas karat dan kotoran.
    atribut:
    • Size (ml): 500
  2. WD-40 Multi-Use Product (Pelumas Serbaguna)
    Rating:
    98% of 100
    (43)
    Mulai

    Rp60.900

    WD-40 Multi-Use Product (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
    atribut:
    • Type: Physical & Chemical Properties
    • Base Oil Type: Petroleum-based / Mineral Oil
  3. Magnaflux Spotcheck SKL-SP2 (Penetran) (Cairan Penetran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Magnaflux Spotcheck SKL-SP2 (Penetran) (Cairan Penetran)
    Deskripsi:
    General Description : Spotcheck SKL-SP1 is a solvent removable (or post emulsifiable) red colour contrast penetrant. SKL-SP1 exhibits outstanding penetrating characteristics which provide for maximum reliability in locating surface-open flaws and discontinuities. SKL-SP1 can be used over the entire spectrum of industrial applications, where a visible penetrant inspection system meets the requirements for surface-open flaw detection. Applications : Typical applications include castings, forgings, leak testing, welds and general metal work. SKL-SP1 has also been successfully used on non-porous ceramics and similar materials. However it is not recommended for the inspection of plastic materials, as it may stain, soften or even dissolve the base material under test. Composition : SKL-SP1 is composed of a blend of petroleum distillates, plasticiser and an oil soluble organic red dye.
    atribut:
    • Color: Dark Red
    • Odour: Bland
    • Density (g/cm³): 0.845
    • Viscosity (mm²/s): 3.4
    • Corrosion: Meets AMS 2644
    • AMS 2644 Class: Type 2 Method B, C, D
  4. Yamaha Cover Side 2 (Panel Samping)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp35.900

    Yamaha Cover Side 2 (Panel Samping)
    atribut:
    • Compatible for: MIO New
  5. Insize Digital Caliper
    BARU
    Mulai

    Rp1.199.900

    Insize Digital Caliper
    Deskripsi:
    - Resolution : 0.01mm/0.0005"; - Button function : on/off, zero, mm/inch, ABS, data preset; - Battery CR2032; Made of stainless steel
  6. CRC Throttle Body & Air Intake Cleaner (Pembersih Throttle Mesin)
    Mulai

    Rp109.900

    CRC Throttle Body & Air Intake Cleaner (Pembersih Throttle Mesin)
    Deskripsi:
    THROTTLE BODY & AIR-INTAKE CLEANER, 12 WT OZModel#: 05078DESCRIPTION:Throttle Body & Air Intake Cleaner cleans gum and varnish from the throttle valves and throttle body for easier starting and smoother engine performance.APPLICATIONS:Fuel injected gasoline engines (both throttle body & multi-port)
    atribut:
    • Net Fill: 12 Wt Oz
    • Appearance: Clear Colorless Liquid
    • Propellant: Carbon Dioxide
  7. LIQUI MOLY Automotive Engine Cleaner Throttle Valve PRO-LINE (Pembersih Mesin)
    Mulai

    Rp589.900

    LIQUI MOLY Automotive Engine Cleaner Throttle Valve PRO-LINE (Pembersih Mesin)
    Deskripsi:
    Special active solvent for removing typical contamination and deposits found in the intake and throttle valve areas. Loosens and removes contamination such as oil, resin, glue, etc. Cleans nozzles and internal parts just as reliably. Ensures the operability and increases the operational reliability of gasoline-powered engines.Properties- excellent cleaning effect- simple to use- cleaning possible without dismantling- optimizes economical use- rapid cleaning- tested for the use with catalytic convertersAreas of application For the intake and throttle valve area including nozzles and holes. Only suitable for use in gasoline engines. Application Create direct access to the throttle valve. Start the engine to start cleaning. If the engine cannot maintain the speed with the intake pipe removed or cannot be started, disconnect the plug from the air flow meter with the ignition switched off. In this case, the stored fault must be deleted from the engine control unit after cleaning using a suitable diagnostic device and the air flow meter must be taught in again if necessary. Spray the Throttle Valve Cleaner across the entire area of the throttle valve at medium speed (min. 2,000 revolutions) via the spray probe. If a speed fluctuation of more than 1,000 revolutions occurs during application, it is important to shorten the spray intervals. Make sure that the Throttle Valve Cleaner does not come into contact with the air flow meter or painted components. In the case of stubborn deposits on the throttle valve, in the intake manifold or on the intake valves, cleaning can be repeated with a second can. After use, allow the engine to run for about 20 seconds at min. 2,000 revolutions in order to burn any residues remaining in the intake system.
    atribut:
    • Color/Appearance: Yellow
    • Base: Mixture of Solvent
    • Form: Liquid, Aerosol
    • Flash Point (°C): -19
    • Odor: Aromatic
    • Size (ml): 400
    • Density (g/m³): 0.87
  8. REXCO Disc Brake Part Cleaner 82 (Cairan Pembersih Rem)
    Mulai

    Rp67.900

    REXCO Disc Brake Part Cleaner 82 (Cairan Pembersih Rem)
    Deskripsi:
    Pembersihan cepat untuk suku cadang alat berat dengan tenaga. Penguat untuk Menghilangkan Kotoran, Pelumas, & Sisa Bahan Bakar Rem. Membersihkan secara efektif tanpa pembongkaran Aman digunakan untuk suku cadang pada mesin industri, komponen rem, bantalan rem, dan otomotif. Meningkatkan Masa Pakai Suku Cadang Mesin & Kinerja Rem
    atribut:
    • Size (ml): 500
  9. Megacools Carburetor Cleaner
    Rating:
    100% of 100
    (2)
    Mulai

    Rp30.900

    Megacools Carburetor Cleaner
    Deskripsi:
    Formula terobosan terbaru dengan cairan berkekuatan super cepat dan bersih. Untuk membersihkan ruang bakar dari segala sisa endapan karbon. Proses pengerjaan sangat praktis dan sederhana tanpa harus membogkar karburator.Membersihkan automatic choke, linkage, throat, katup PVC, katup masuk & ruang bakar, juga untuk permukaan mesin, spare part dan waktu overhaul dari sludge, oli, gemuk, gum, varnish, carbon.
  10. Wipro Socket Set (Set Kunci Sok)
    Mulai

    Rp329.900

    Wipro Socket Set (Set Kunci Sok)
    Deskripsi:
    Set Contents:- 1/2inch Socket 5/16inch, 3/8inch, 7/16inch, 15/32inch, 1/2inch, 9/16inch, 19/32inch, 5/8inch 11/16inch, 3/4inch, 25/32inch, 13/16inch, 7/8inch, 15/16inch, 1inch, 1 1/16inch, 1 3/16inch, 1 1/4inch- With Rachet, Sliding T Handle, Extension Bar 125, 250 mm & Universal Joint
  11. Terada Submersible Pump Single Phase Type (Pompa Celup)
    Mulai

    Rp5.399.900

    Terada Submersible Pump Single Phase Type (Pompa Celup)
    Deskripsi:
    Terada Pompa Celup S-220 dapat dioperasikan 24jam Non-Stop, Anti Karat (Rust Proof), Thermal Protector (Pengaman Motor) dan suku cadang yang mudah didapat.
  12. WD-40 Specialist Contact Cleaner (Pembersih Komponen Elektronik)
    BARU
    26%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp63.900

    WD-40 Specialist Contact Cleaner (Pembersih Komponen Elektronik)
    Deskripsi:
    WD-40 Specialist Contact CleanerSEMPURNA UNTUK MEMBERSIHKAN KOMPONEN ELEKTRIKAL & ELEKTRONIK YANG SENSITIF.Fungsi:- Cepat dan aman menembus ke area yang sulit dijangkau, menghilangkan minyak, kotoran, residu fluks, dan kondensasi dari peralatan elektronik dan listrik yang sensitif.- Cepat kering tanpa meninggalkan noda apapun.- Kekuatan dielektrik hingga 35.000 Volt per 0,1 inci- Pembersih non-konduktif- Aman pada plastik, karet, & logam- Terdaftar & bersertifikat dengan NSF K1,K2,K3- Memenuhi regulasi ROHS*Catatan: jangan di gunakan pada lobang charger handphone- Penggunaan Aplikasi:- - Papan Sirkuit- - Colokan USB- - Printer- - Remote Control- - Game Console- - PC Mother Board- - Dll
    atribut:
    • Initial Boiling Point (°C): 60
    • Solubility in Water: Insoluble
    • Specific Gravity: 0.66
    • Percent Volatile (%): 100
  13. Turbo Standing Fan CFR 3086 (Kipas Angin)
    Mulai

    Rp489.900

    Turbo Standing Fan CFR 3086 (Kipas Angin)
    Deskripsi:
    Memiliki Teknologi “Double Blade” yang membuat air movement lebih besar, lebih merata ke sisi tengah dan samping. Spesifikasi Produk : - New Motor, powerful motor membuat angin lebih kencang. - Double Blade yang membuat air movement lebih besar, lebih merata ke sisi tengah dan samping. - Suara yang dihasilkan lebih halus - Material plastik yang berkualitas membuat kipas angin Turbo lebih kokoh dibanding pesaingnya.
    atribut:
    • Blade Size (inch): 12
    • Power (W): 55-65
    • Power Consumption (W): 45
  14. Meguiar's Synthetic Spray Detailer
    Mulai

    Rp4.099.900

    Meguiar's Synthetic Spray Detailer
    atribut:
    • Size (L): 3.78
    • Size (gal): 1
  15. Icom Earpiece & Headset for Two-Way Radio
    Mulai

    Rp889.900

    Icom Earpiece & Headset for Two-Way Radio
    Deskripsi:
    Listen-only earpieces allow monitoring of communications but require a separate microphone for transmissions. They generally have wider compatibility across different brands of radios and radio accessories compared to other earpieces.
    atribut:
    • Compatible Radio Brand: Icom
    • Display Qty: 1
    • Display Sell UOM: EA
    • Earpiece Color: Black
    • Earpiece Connection Type: Wired
    • Number of wires: 1
    • Volume Control: No
  16. Auto Dazzling Bug Remover
    Mulai

    Rp55.900

    Auto Dazzling Bug Remover
    Deskripsi:
    AutoDazzling bug remover merupakan cairan untuk membersihkan jamur kaca dan waterspot pada kaca mobil.Cara Pakai :1. Cuci bersih dan keringkan kaca pastikan tidak ada debu dan kotoran2. Semprotkan AutoDazzling Bug Remover pada kain microfiber3. Aplikasi pada kaca, pastikan di tempat teduh tidak dibawah terik matahari dan kerjakan perbagian kecil.4. Lap Merata dan langsung keringkan dengan microfiber bersih5. Pastikan tidak ada cairan tertinggal di permukaan kaca.
  17. NORTON WINTER Diamond Lapping Compound
    Mulai

    Rp5.399.900

    NORTON WINTER Diamond Lapping Compound
    atribut:
    • UNSPSC: 31160000
  18. Magnaflux Spotcheck SKC-S (Cairan Pembersih NDT)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Magnaflux Spotcheck SKC-S (Cairan Pembersih NDT)
    Deskripsi:
    Spotcheck® SKC-S adalah bahan yang tidak terhalogenasi yang digunakan dalam proses inspeksi penetran cair. SKC-S digunakan pada kain lembab untuk menghilangkan penetrasi permukaan dari area inspeksi sebelum menerapkan pengembang.
    atribut:
    • Flash Point: > 57°F / 14°C
    • Density: 6.29 lb/gal / 755 g/L
    • Corrosion: Meets AMS 2644 requirements
    • Non Volatile Residue (ppm): <50
    • NPE-Free: Yes
Daftar Harga throttle body Terbaru November 2026
INCHEMOTO Throttle Body CleanerRp129.900
WD-40 Multi-Use Product (Pelumas Serbaguna)Rp60.900
Magnaflux Spotcheck SKL-SP2 (Penetran) (Cairan Penetran)Rp109.900
Yamaha Cover Side 2 (Panel Samping)Rp35.900
Insize Digital CaliperRp1.199.900
CRC Throttle Body & Air Intake Cleaner (Pembersih Throttle Mesin)Rp109.900
LIQUI MOLY Automotive Engine Cleaner Throttle Valve PRO-LINE (Pembersih Mesin)Rp589.900
REXCO Disc Brake Part Cleaner 82 (Cairan Pembersih Rem)Rp67.900
Megacools Carburetor CleanerRp30.900
Wipro Socket Set (Set Kunci Sok)Rp329.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)